Beli blower harga di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Blower
    Mulai

    Rp579.900

    Wipro Blower
    atribut:
    • Rated Frequency (Hz): 50/60
    • Rated Voltage (V): 110/220
    • Rated Input Power (W): 600
    • No Load Speed (rpm): 16000
  2. RYOBI Mulching Blower Vacuum
    Mulai

    Rp449.900

    RYOBI Mulching Blower Vacuum
    atribut:
    • Input: 1400W
    • Overall Dimensions: 905x174x400mm
    • Vacuum Air Speed: 235km/h
    • Blow Air Volume: 9.5m3/min
    • Mulching Ratio: 10:1
  3. Makita Petrol Mist Blower
    Mulai

    Rp21.999.900

    Makita Petrol Mist Blower
    atribut:
    • Engine Capacity (ml): 75.60
    • Tangki Bahan Bakar: 1.8 L
    • Bahan Bakar: Bensin Murni
    • Tangki Kimia: 15 L
    • Volume Oil Mesin: 0.22 L
    • Kecepatan Mesin Max.: 7.400 m/s
    • Jarak Semprot: Horizontal : 16 (53ft) Vertikal : 13 (43ft)
  4. RYU Blower (Mesin Peniup)
    Mulai

    Rp629.900

    RYU Blower (Mesin Peniup)
    Deskripsi:
    Tekiro Ryu Machine Uses 600W Power and Generates Speed 0-16.000Rpm.
    atribut:
    • Power (W): 600
    • Frekuensi: 50/60Hz
    • Volume Air Udara: 0-2.80m3/min
    • No Load Speed (rpm): 0-16.000
  5. Makita Blower
    Mulai

    Rp1.099.900

  6. KRISBOW Blower Karpet
    Mulai

    Rp2.499.900

    KRISBOW Blower Karpet
    atribut:
    • Cable Length (m): 10
    • Dimensions (mm): 514x429x949
    • Noise Level (dBa): 73
    • Power (W): 700
    • Voltage (V): 220
  7. KRISBOW Blower Listrik
    Mulai

    Rp499.900

    KRISBOW Blower Listrik
    atribut:
    • No Load Speed (rpm): 0-16000
    • Variable Speed: Yes
  8. KATSU Root Blower
    Mulai

    Rp72.999.900

    KATSU Root Blower
    atribut:
    • Voltage (V): 380
    • Speed (rpm): 1450
    • Pressure (kPa): 45-60
    • Capacity (m³/hour): 370-480
    • Power (W): 5500
  9. STANLEY Electrical Blower (Mesin Peniup)
    Mulai

    Rp709.900

    STANLEY Electrical Blower (Mesin Peniup)
    atribut:
    • Length: 470mm
    • Height: 225mm
    • Power Input: 600W
    • Air flow: 3.5m3/min
    • No. Load Speed: 16000rpm
  10. Wipro Blower & Vacuum (Mesin Blower Angin Elektrik)
    Mulai

    Rp979.900

    Wipro Blower & Vacuum (Mesin Blower Angin Elektrik)
    atribut:
    • Frequency (Hz): 50
    • Input Power (W): 650
    • Rated Voltage (V): 220
    • No Load Speed (rpm): 16000
  11. KATSU Blower Ring (Blower Cincin)
    Mulai

    Rp4.899.900

    KATSU Blower Ring (Blower Cincin)
    atribut:
    • Speed (rpm): 2800
  12. HOZAN Rubber Blower with Compressor
    Mulai

    Rp339.900

    HOZAN Rubber Blower with Compressor
    Deskripsi:
    -Blow away the dust at a stroke with compressed air.-Has compressive strength, switching function to low, air outlet dust suction(blow back)prevention function.-Extension nozzle can blow into deeper areas.
    atribut:
    • Main Body Dimension (Outer Diameter x Total Length): 52x160 (mm)
    • Pump Capacity: 80ml
    • Material: Natural Rubber
  13. Fort AC-Axial Blower Fan (Kipas Blower Aksial)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    Fort AC-Axial Blower Fan (Kipas Blower Aksial)
    atribut:
    • Voltage (V): AC 220-240
    • Frequency (Hz): 50/60
  14. Electra Air Mower 3 Speed Carpet Blower
    Mulai

    Rp3.799.900

    Electra Air Mower 3 Speed Carpet Blower
    atribut:
    • Power: 900 watt
    • Voltage: 220-240 V
    • Rotation Speed: High-Medium-Low
    • Air Flow Rate: 160, 130, 110 m3/ min
    • Cable Length: 7 m
  15. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

Daftar Harga blower harga Terbaru October 2026
Wipro BlowerRp579.900
RYOBI Mulching Blower VacuumRp449.900
Makita Petrol Mist BlowerRp21.999.900
RYU Blower (Mesin Peniup)Rp629.900
Makita BlowerRp1.099.900
KRISBOW Blower KarpetRp2.499.900
KRISBOW Blower ListrikRp499.900
KATSU Root BlowerRp72.999.900
STANLEY Electrical Blower (Mesin Peniup)Rp709.900
TRUSCO Blower Gun, BagRp629.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)